KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Band Saw Blade, 18 ft. 6 In. L

MORSE| Zoro #: G1618416| Mfr #: ZWEG360C58M42-18' 6"

$122.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1-1/4"
Length: 18 ft. 6"
Grade: M42
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1618416 Mfr #: ZWEG360C58M42-18' 6"
Width: 1-1/4"Length: 18 ft. 6"
Grade: M42Teeth per Inch: 5/8
Item: Band Saw BladeFor Use With: Band Saws
Application: Alloy Steels, Mold Steels, Carbon Steels, Structural SteelsTooth Type: Variable
Thickness: 0.042"Material: Bimetal
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 18 ft. 6 In., Width 1-1/4 In., Thickness 0.042 In., Teeth per Inch 5/8, Material Bimetal, Grade M42, For Use With Band Saws, Application Alloy Steels, Mold Steels, Carbon Steels, Structural Steels

Reviews