KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Band Saw Blade, 19 ft. 2 In. L, Min. Qty 4

MORSE| Zoro #: G0471983| Mfr #: ZWEG360C58M42-19' 2"

$109.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1-1/4"
Primary Saw Application: Metal
Teeth per Inch: 5/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0471983 Mfr #: ZWEG360C58M42-19' 2"
Width: 1-1/4"Primary Saw Application: Metal
Teeth per Inch: 5/8Material: Bimetal
Grade: M42For Use With: Band Saws
Tooth Type: VariableLength: 19 ft. 2"
Thickness: 0.042"Application: Alloy Steels, Mold Steels, Carbon Steels, Structural Steels
Item: Band Saw BladeCountry of Origin (subject to change): United States

Description

Band Saw Blade,Grade M42,Material Bimetal,Length 19 ft. 2 In.,Width 1-1/4 In.,Thickness 0.042 In.,Teeth per Inch 5/8,Tooth Type Variable,Application Alloy Steels, Mold Steels, Carbon Steels, Structural Steels

Reviews