Morse

Band Saw Blade, 20 ft. 6 in L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Bimetal

Morse Band Saw Blade,  20 ft. 6 in L,  1-1/2" W,  3/4 TPI,  0.050" Thick,  Bimetal ZWEN635C34S-20' 6
Hover or click to zoom Tap to zoom
Key Features
  • Item: Band Saw Blade
  • Primary Saw Application: Bundle Cuts; Interrupted Cuts; I-Beams; Low Alloy Steels; Carbon Steels; A36
  • Width: 1-1/2"
  • Teeth per Inch: 3/4
  • Thickness: 0.050"
  • Material: Bimetal
  • Package Quantity: 1
  • Tooth Type: Variable
See full product details
$113.63

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Morse #ZWEN635C34S-20' 6 Specifications

  • Item: Band Saw Blade
  • Primary Saw Application: Bundle Cuts; Interrupted Cuts; I-Beams; Low Alloy Steels; Carbon Steels; A36
  • Length: 20 ft. 6 in
  • Width: 1-1/2"
  • Teeth per Inch: 3/4
  • Thickness: 0.050"
  • Material: Bimetal
  • Package Quantity: 1
  • Tooth Type: Variable
  • Grade: Challenger
  • For Use With Saw Type: Band Saws
  • For Use With: Band Saws
  • Application: Specifically Designed for Cutting Structural Applications Interrupted Cuts in Materials including Low Alloy Steels, Stainless, Carbon Steels, Brass, Bronze, and Aluminum
  • Primary Material Application: Structural Shapes
  • Blade Series: Challenger
  • For Material Width: 3/4 in to 1-1/4 in
  • Blade Length: 20 ft 6 in
  • Use Case: General/Maintenance
  • Blade Width: 3/4 in
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Structural Steel
  • Blade Thickness: 0.05 in
  • Tip Material: Bi-Metal
  • Cutting Edge Style: Hook
  • For Material Thickness: 1/32 in
  • Blade Material: Bi-Metal
  • Blade Length Group: 20 ft & Up
  • Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Soft Metal, Structural Steel, Blade Series Challenger, Blade Width 3/4 in, Blade Length 20 ft 6 in, Blade Thickness 0.05 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/32 in, For Material Width 3/4 in to 1-1/4 in, For Use With Saw Type Band Saws

Reviews of Morse #ZWEN635C34S-20' 6

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.