PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Band Saw Blade, 20 ft. L , 1-1/4 In. W

MORSE| Zoro #: G2065874| Mfr #: ZWEG360C58M42-20' 0"

$111.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Grade: M42Primary Saw Application: MetalTeeth per Inch: 5/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2065874 Mfr #: ZWEG360C58M42-20' 0"
Grade: M42Primary Saw Application: Metal
Teeth per Inch: 5/8Tooth Type: Variable
Material: BimetalItem: Band Saw Blade
For Use With: Band SawsThickness: 0.042"
Application: Alloy Steels, Mold Steels, Carbon Steels, Structural SteelsLength: 20 ft.
Width: 1-1/4"Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade M42, Material Bimetal, Length 20 ft., Width 1-1/4 In., Thickness 0.042 In., Teeth per Inch 5/8, Tooth Type Variable, For Use With Band Saw Machines, Application Alloy Steels, Mold Steels, Carbon Steels, Structural Steels

Reviews