Morse

Band Saw Blade, 21 ft. 8" L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Bimetal

Morse Band Saw Blade,  21 ft. 8" L,  1-1/2" W,  3/4 TPI,  0.050" Thick,  Bimetal ZWEN635C34M42 21 FT 8 IN
Hover or click to zoom Tap to zoom
Key Features
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 21 ft. 8"
  • Width: 1-1/2"
  • Teeth per Inch: 3/4
  • Thickness: 0.050"
  • Material: Bimetal
  • Tooth Type: Variable
See full product details
$166.94

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Morse #ZWEN635C34M42 21 FT 8 IN Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 21 ft. 8"
  • Width: 1-1/2"
  • Teeth per Inch: 3/4
  • Thickness: 0.050"
  • Material: Bimetal
  • Tooth Type: Variable
  • Grade: M42
  • For Use With Saw Type: Band Saws
  • Application: Metal
  • For Use With: Band Saws
  • Blade Material: Bi-Metal
  • Blade Thickness: 0.05 in
  • Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Soft Metal, Structural Steel
  • For Material Thickness: 3/4 in to 1-1/4 in
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Series: M42
  • Tip Material: Bi-Metal
  • For Material Width: 1-3/4 in to 7 in
  • Cutting Edge Style: Variable
  • Use Case: Production
  • Blade Length: 21 ft 8 in
  • Blade Width: 1 1/2 in
  • Blade Length Group: 20 ft & Up
  • Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Soft Metal, Structural Steel, Blade Series M42, Blade Width 1 1/2 in, Blade Length 21 ft 8 in, Blade Thickness 0.05 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 3/4 in to 1-1/4 in, For Material Width 1-3/4 in to 7 in, For Use With Saw Type Band Saws

Reviews of Morse #ZWEN635C34M42 21 FT 8 IN

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.