KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Band Saw Blade, 22 ft. L , 1-1/4 In. W

MORSE| Zoro #: G2421133| Mfr #: ZWEG360C58M42 - 22' 0"

$143.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1-1/4"
Length: 22 ft.
Grade: M42
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2421133 Mfr #: ZWEG360C58M42 - 22' 0"
Width: 1-1/4"Length: 22 ft.
Grade: M42Teeth per Inch: 5/8
Item: Band Saw BladeFor Use With: Band Saws
Application: Alloy Steels, Mold Steels, Carbon Steels, Structural SteelsTooth Type: Variable
Thickness: 0.042"Material: Bimetal
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade M42, Material Bimetal, Length 22 ft., Width 1-1/4 In., Thickness 0.042 In., Teeth per Inch 5/8, Tooth Type Variable, For Use With Band Saw Machines, Application Alloy Steels, Mold Steels, Carbon Steels, Structural Steels

Reviews