PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Band Saw Blade, 24 ft. L , 1-1/4 In. W, Min. Qty 7

MORSE| Zoro #: G1185475| Mfr #: ZWEG360C58M42-24' 0"

$156.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Thickness: 0.042"Width: 1-1/4"Teeth per Inch: 5/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1185475 Mfr #: ZWEG360C58M42-24' 0"
Thickness: 0.042"Width: 1-1/4"
Teeth per Inch: 5/8Grade: M42
Tooth Type: VariableMaterial: Bimetal
Application: Alloy Steels, Mold Steels, Carbon Steels, Structural SteelsFor Use With: Band Saws
Primary Saw Application: MetalItem: Band Saw Blade
Length: 24 ft.Country of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 24 ft., Width 1-1/4 In., Thickness 0.042 In., Teeth per Inch 5/8, Material Bimetal, Grade M42, For Use With Band Saws, Application Alloy Steels, Mold Steels, Carbon Steels, Structural Steels

Reviews