Morse
Band Saw Blade, 25 ft. 6" L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Bimetal
- Zoro #: G3459827
- Mfr #: ZWEG360C23M42PR-25' 6
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 25 ft. 6"
- Width: 1-1/4"
- Teeth per Inch: 2/3
- Thickness: 0.042"
- Material: Bimetal
- Tooth Type: Variable
$85.80
Must order in multiples of 7
Subtotal: $600.60
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Morse #ZWEG360C23M42PR-25' 6 Specifications
- Zoro #: G3459827
- Mfr #: ZWEG360C23M42PR-25' 6
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 25 ft. 6"
- Width: 1-1/4"
- Teeth per Inch: 2/3
- Thickness: 0.042"
- Material: Bimetal
- Tooth Type: Variable
- Grade: M42
- Application: Alloy Steels, Mold Steels, Carbon Steels, Structural Steels
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Blade Length: 25 ft 6 in
- For Material Width: 2-1/4 in to 11 in
- Cutting Edge Style: Variable
- Blade Material: Bi-Metal
- Blade Width: 1/2 in
- Use Case: Production
- Primary Material Application: General Purpose Metal Cutting
- Blade Series: M42
- Tip Material: Bi-Metal
- For Material Thickness: 1-1/4 in to 1-1/2 in
- Blade Thickness: 0.042 in
- Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Soft Metal, Structural Steel
- Blade Length Group: 20 ft & Up
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Soft Metal, Structural Steel, Tool Brand MK Morse, Blade Series M42, Use Case Production, Blade Width 1/2 in, Blade Length 25 ft 6 in, Blade Thickness 0.042 in, Teeth per Inch 2/3, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1-1/4 in to 1-1/2 in, For Material Width 2-1/4 in to 11 in
Reviews of Morse #ZWEG360C23M42PR-25' 6
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MORSE Band Saw Blade, 13 ft. 6 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal 13'6" ZWEG083C34MAVPR
- MORSE Band Saw Blade, 8 ft. 5 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel ZHBFR14-8'5
- MORSE Band Saw Blade, 15 ft. L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Bimetal ZWEN635C34S-15' 0
- MORSE Band Saw Blade, 14 ft. 11 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal ZWEG360C46S-14' 11
- MORSE Band Saw Blade, 10 ft. 1-3/4" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal ZWEG083C610M42-10' 1-3/4
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 6 TPI, 0.025" Thick, Carbon Steel ZHEAH06 -7'9-1/2
- MORSE 9Ft 7 X 1 X .035 Bandsaw Blade Bimetal, 9 ft. 7 in L, 1" W, 14 TPI, 0.035" Thick, Bimetal 3655141150
- MORSE Saw Blade 6644142630
- MORSE Bandsaw Blade Hef 13Ft 4 1/2 .025 10, 13 ft. 4-1/2 in L, 1/2" W, 10 TPI, 0.025" Thick, Carbon 1634101600
- LENOX Band Saw Blade, 16 ft. 6 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 79576D2B165030
- STARRETT Band Saw Blade, 11 ft. 6" L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Bimetal 99912-11-06
- Morse Power Saw Blades