Skip to Main Content
customer-service Help
Morse

Band Saw Blade, 26 ft. 9 in L, 2" W, 3/4 TPI, 0.063" Thick, Bimetal

Morse Band Saw Blade,  26 ft. 9 in L,  2" W,  3/4 TPI,  0.063" Thick,  Bimetal 26'9" ZWEQ063C34MAVPR
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$194.52
  • Item: Band Saw Blade
  • Primary Saw Application: Mild Steels; Stainless Steels; Tool Steels
  • Length: 26 ft. 9 in
See full product details
This item ships free.
Total: $194.52

Morse #26'9" ZWEQ063C34MAVPR Specifications

  • Item: Band Saw Blade
  • Primary Saw Application: Mild Steels; Stainless Steels; Tool Steels
  • Length: 26 ft. 9 in
  • Width: 2"
  • Teeth per Inch: 3/4
  • Thickness: 0.063"
  • Material: Bimetal
  • Package Quantity: 1
  • Tooth Type: Raker
  • Grade: Maverick
  • For Use With: Band Saws
  • Blade Thickness: 0.063 in
  • For Use With Saw Type: Band Saws
  • Application: Alloy Steels, Nickel Based Alloys, Tool Steels, Lower Grade Stainless Steels
  • Materials Cut: Alloy Steel, Aluminum, Mold Steel, Soft Metal, Stainless Steel, Structural Steel, Tools Steel
  • For Material Thickness: 1/32 in
  • Primary Material Application: Steel & Steel Alloys
  • Tip Material: Bi-Metal
  • Blade Material: Bi-Metal
  • Use Case: Production
  • Blade Series: Maverick
  • Blade Length: 26 ft 9 in
  • Cutting Edge Style: Hook
  • For Material Width: 1-3/4 in to 7 in
  • Blade Width: 2 in
  • Blade Length Group: 20 ft & Up
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application Steel & Steel Alloys, Materials Cut Alloy Steel, Aluminum, Mold Steel, Soft Metal, Stainless Steel, Structural Steel, Tools Steel, Tool Brand Morse, Blade Series Achiever, Use Case Production, Blade Width 3/4 in, Blade Length 26 ft 9 in, Blade Thickness 0.063 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/32 in, For Material Width 1-3/4 in to 7 in

Restrictions and Compliance

  • WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Morse #26'9" ZWEQ063C34MAVPR