Morse

Band Saw Blade, 27 ft. 6 in L, 2" W, 3/4 TPI, 0.063" Thick, Bimetal

Morse Band Saw Blade,  27 ft. 6 in L,  2" W,  3/4 TPI,  0.063" Thick,  Bimetal 27'6" ZWEQ063C34MAVPR
Hover or click to zoom Tap to zoom
  • Item: Band Saw Blade
  • Primary Saw Application: Mild Steels; Stainless Steels; Tool Steels
  • Width: 2"
  • Teeth per Inch: 3/4
  • Thickness: 0.063"
  • Material: Bimetal
  • Package Quantity: 1
  • Tooth Type: Raker
See full product details
$368.56

Subtotal: $368.56

Morse #27'6" ZWEQ063C34MAVPR Specifications

  • Item: Band Saw Blade
  • Primary Saw Application: Mild Steels; Stainless Steels; Tool Steels
  • Length: 27 ft. 6 in
  • Width: 2"
  • Teeth per Inch: 3/4
  • Thickness: 0.063"
  • Material: Bimetal
  • Package Quantity: 1
  • Tooth Type: Raker
  • Grade: Maverick
  • Application: Alloy Steels, Nickel Based Alloys, Tool Steels, Lower Grade Stainless Steels
  • For Use With: Band Saws
  • Blade Thickness: 0.063 in
  • For Use With Saw Type: Band Saws
  • Use Case: Production
  • Cutting Edge Style: Hook
  • Primary Material Application: Steel & Steel Alloys
  • For Material Width: 1-3/4 in to 7 in
  • Blade Series: Achiever
  • Blade Material: Bi-Metal
  • Materials Cut: Alloy Steel, Aluminum, Mold Steel, Soft Metal, Stainless Steel, Structural Steel, Tools Steel
  • For Material Thickness: 1/32 in
  • Tip Material: Bi-Metal
  • Blade Length: 27 ft 6 in
  • Blade Width: 3/4 in
  • Blade Length Group: 20 ft & Up
  • Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Material Application Steel & Steel Alloys, Materials Cut Alloy Steel, Aluminum, Mold Steel, Soft Metal, Stainless Steel, Structural Steel, Tools Steel, Tool Brand Morse, Blade Series Achiever, Use Case Production, Blade Width 3/4 in, Blade Length 27 ft 6 in, Blade Thickness 0.063 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/32 in, For Material Width 1-3/4 in to 7 in

Restrictions and Compliance

  • WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Morse #27'6" ZWEQ063C34MAVPR

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.