Morse
Band Saw Blade, 29 ft. 2 in L, 2" W, 3/4 TPI, 0.063" Thick, Bimetal
- Mfr # 29'2" ZWEQ063C34MAVPR
- Zoro # G1936993
$266.99
/ea
Subtotal: $266.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Primary Saw Application Mild Steels; Stainless Steels; Tool Steels
- Width 2"
- Teeth per Inch 3/4
- Thickness 0.063"
- Material Bimetal
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- MORSE Band Saw Blade, 26 ft. 9 in L, 2" W, 3/4 TPI, 0.063" Thick, Bimetal 26'9" ZWEQ063C34MAVPR
- MORSE Band Saw Blade, 27 ft. 6 in L, 2" W, 3/4 TPI, 0.063" Thick, Bimetal 27'6" ZWEQ063C34MAVPR
- MORSE Band Saw Blade, 25 ft. L, 2" W, 3/4 TPI, 0.063" Thick, Bimetal 25' ZWEQ063C34MAVPR
- MORSE Band Saw Blade, 14 ft. 8 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal 14'8" ZWEG083C34MAVPR
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/4" W, 10 TPI, 0.025" Thick, Carbon Steel ZHBAR10-12'6
- MORSE Band Saw Blade, 11 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal ZWEG083C46MATPR-11' 0
- MORSE 8Ft X 3/8 X .025 Carbon Bandsaw Blade, 8 ft. L, 3/8" W, 14 TPI, 0.025" Thick, Carbon 6633141170
- MORSE 11Ft 8 X 1/ 2 X .025 X 10/14 Mat Part, 11 ft. 8 in L, 1/2" W, 0.025" Thick 3934131400
- MORSE Band Saw Blade 9Ft 10. 18Tpi Hardback, 9 ft. 10 in L, 18 TPI 6633181184
- SUPERCUT 101-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade 243055
- SUPERCUT 92.5-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 421804
- Morse Band Saw Blades