Band Saw Blade, 3/4 In. W, Bimetal

MORSE| Zoro #: G0616454| Mfr #: ZWEFC1014MAT-10' 10-1/2"

$42.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3/4"Length: 10 ft. 10-1/2"Grade: Matrix II
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0616454 Mfr #: ZWEFC1014MAT-10' 10-1/2"
Width: 3/4"Length: 10 ft. 10-1/2"
Grade: Matrix IITeeth per Inch: 10/14
Item: Band Saw BladeFor Use With: Band Saws
Application: General Purpose for Cutting Materials with Easy to Moderate MachinabilityTooth Type: Variable
Thickness: 0.035"Material: Bimetal
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade Matrix II, Material Bimetal, Length 10 ft. 10-1/2 In., Width 3/4 In., Thickness 0.035 In., Teeth per Inch 10/14, Tooth Type Variable, For Use With Band Saw Machines, Application General Purpose for Cutting Materials with Easy to Moderate Machinability

Reviews