Band Saw Blade, 3/4 In. W, Bimetal

MORSE| Zoro #: G0744073| Mfr #: ZWEFC610MAT-10' 10-1/2"

$59.68 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tooth Type: VariableMaterial: BimetalThickness: 0.035"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0744073 Mfr #: ZWEFC610MAT-10' 10-1/2"
Tooth Type: VariableMaterial: Bimetal
Thickness: 0.035"For Use With: Band Saws
Application: General Purpose for Cutting Materials with Easy to Moderate MachinabilityItem: Band Saw Blade
Length: 10 ft. 10-1/2"Width: 3/4"
Primary Saw Application: MetalGrade: Matrix II
Teeth per Inch: 6/10Country of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 10 ft. 10-1/2 In., Width 3/4 In., Thickness 0.035 In., Teeth per Inch 6/10, Material Bimetal, Grade Matrix II, For Use With Band Saws, Application General Purpose for Cutting Materials with Easy to Moderate Machinability

Reviews