KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Band Saw Blade, 3/4 In. W, Bimetal

MORSE| Zoro #: G0384614| Mfr #: ZWEFC812MAT-10' 10-1/2"

$46.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3/4"
Length: 10 ft. 10-1/2"
Grade: Matrix II
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0384614 Mfr #: ZWEFC812MAT-10' 10-1/2"
Width: 3/4"Length: 10 ft. 10-1/2"
Grade: Matrix IITeeth per Inch: 8/12
Item: Band Saw BladeFor Use With: Band Saws
Application: General Purpose for Cutting Materials with Easy to Moderate MachinabilityTooth Type: Variable
Thickness: 0.035"Material: Bimetal
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Band Saw Blade,Grade Matrix II,Material Bimetal,Length 10 ft. 10-1/2 In.,Width 3/4 In.,Thickness 0.035 In.,Teeth per Inch 8/12,Tooth Type Variable,Application Aluminum Castings, Carbon Steel, Structural Steels

Reviews