Shop Alternate Products
This Product is Discontinued
Morse
Band Saw Blade, 10 ft. 10-1/2 in L, 3/4" W, 10 TPI, 0.035" Thick, Bimetal, Matrix II Series (Discontinued)
Mfr # ZWEFR10MAT-10' 10-1/2
Zoro # G0803853
This Product is Discontinued
Key Features
- Primary Saw Application Metal
- Width 3/4"
- Teeth per Inch 10
- Thickness 0.035"
- Material Bimetal