PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Band Saw Blade, 3/4 In. W, Carbon Steel

MORSE| Zoro #: G1379673| Mfr #: ZHBFR08 -7'9"

$27.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Carbon SteelTeeth per Inch: 8Length: 7 ft. 9"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1379673 Mfr #: ZHBFR08 -7'9"
Material: Carbon SteelTeeth per Inch: 8
Length: 7 ft. 9"Primary Saw Application: Wood
Tooth Type: RakerApplication: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture
Grade: Hard BackWidth: 3/4"
Item: Band Saw BladeFor Use With: Short Production and Maintenance Applications on Metals
Thickness: 0.032"Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Wood, Grade Hard Back, Material Carbon Steel, Length 7 ft. 9 In., Width 3/4 In., Thickness 0.032 In., Teeth per Inch 8, Tooth Type Raker, For Use With Short Production and Maintenance Applications On Metals, Application Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture

Reviews