PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Band Saw Blade, 4 ft. 11-1/2 In. L

MORSE| Zoro #: G0453467| Mfr #: ZCDA14A

$10.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Band Saw BladeTooth Type: RegularWidth: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0453467 Mfr #: ZCDA14A
Item: Band Saw BladeTooth Type: Regular
Width: 1/8"Material: Carbon Steel
Thickness: 0.018"Length: 4 ft. 11-1/2"
Primary Saw Application: General PurposeGrade: Flex Back
For Use With: Band SawsApplication: Small DIY and Hobby Band Saw Machines
Teeth per Inch: 14Country of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application General Purpose, Tooth Type Regular, Length 4 ft. 11-1/2 In., Width 1/8 In., Thickness 0.018 In., Teeth per Inch 14, Material Carbon Steel, Grade Flex Back, For Use With Band Saws, Application Small DIY and Hobby Band Saw Machines

Reviews