Band Saw Blade, 4 ft. 11-1/2 In. L

MORSE| Zoro #: G1160284| Mfr #: ZCDB06

$6.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Band Saw BladeTooth Type: SkipWidth: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1160284 Mfr #: ZCDB06
Item: Band Saw BladeTooth Type: Skip
Width: 1/4"Material: Carbon Steel
Thickness: 0.014"Length: 4 ft. 11-1/2"
Primary Saw Application: WoodGrade: Flex Back
For Use With: Band SawsApplication: Small DIY and Hobby Band Saw Machines
Teeth per Inch: 6Country of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Wood, Tooth Type Skip, Length 4 ft. 11-1/2 In., Width 1/4 In., Thickness 0.014 In., Teeth per Inch 6, Material Carbon Steel, Grade Flex Back, For Use With Band Saws, Application Small DIY and Hobby Band Saw Machines

Reviews