KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Band Saw Blade, 4 ft. 11-1/2 In. L

MORSE| Zoro #: G0670232| Mfr #: ZCDC06

$7.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3/8"
Item: Band Saw Blade
For Use With: Band Saws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0670232 Mfr #: ZCDC06
Width: 3/8"Item: Band Saw Blade
For Use With: Band SawsApplication: Small DIY and Hobby Band Saw Machines
Tooth Type: SkipLength: 4 ft. 11-1/2"
Grade: Flex BackThickness: 0.014"
Material: carbon steelTeeth per Inch: 6
Primary Saw Application: WoodCountry of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Wood, Tooth Type Skip, Length 4 ft. 11-1/2 In., Width 3/8 In., Thickness 0.014 In., Teeth per Inch 6, Material Carbon Steel, Grade Flex Back, For Use With Band Saws, Application Small DIY and Hobby Band Saw Machines

Reviews