KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Band Saw Blade, 4 ft. 8-1/8 In. L

MORSE| Zoro #: G1482196| Mfr #: ZCBB18

$12.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/4"
Item: Band Saw Blade
For Use With: Band Saws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1482196 Mfr #: ZCBB18
Width: 1/4"Item: Band Saw Blade
For Use With: Band SawsApplication: Small DIY and Hobby Band Saw Machines
Tooth Type: RakerLength: 4 ft. 8-1/8"
Grade: Flex BackThickness: 0.014"
Material: carbon steelTeeth per Inch: 18
Primary Saw Application: General PurposeCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application General Purpose, Grade Flex Back, Material Carbon Steel, Length 4 ft. 8-1/8 In., Width 1/4 In., Thickness 0.014 In., Teeth per Inch 18, Tooth Type Raker, Application Small DIY and Hobby Band Saw Machines

Reviews