Skip to Main Content
customer-service Help
Morse

Band Saw Blade, 4 ft. 8-1/8" L, 1/8" W, 14 TPI, 0.018" Thick, Carbon Steel

Morse Band Saw Blade,  4 ft. 8-1/8" L,  1/8" W,  14 TPI,  0.018" Thick,  Carbon Steel ZCBA14A
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$12.86
  • Item: Band Saw Blade
  • Primary Saw Application: General Purpose
  • Length: 4 ft. 8-1/8"
See full product details
Orders over $75 ship free.
Total: $12.86

Morse #ZCBA14A Specifications

  • Item: Band Saw Blade
  • Primary Saw Application: General Purpose
  • Length: 4 ft. 8-1/8"
  • Width: 1/8"
  • Teeth per Inch: 14
  • Thickness: 0.018"
  • Material: Carbon Steel
  • Tooth Type: Raker
  • Grade: Flex Back
  • For Use With Saw Type: Band Saws
  • For Use With: Band Saws
  • Application: Small DIY and Hobby Band Saw Machines
  • Blade Series: Flex Back
  • Blade Length: 56-1/8 in
  • Tip Material: Carbon Steel
  • Blade Width: 1/8 in
  • Blade Thickness: 0.018 in
  • Materials Cut: Aluminum, Plastic, Plywood, Soft Metal, Wood
  • Primary Material Application: Wood
  • Blade Material: Carbon Steel
  • Use Case: General/Maintenance
  • For Material Width: 1/4 in to 1/2 in
  • Cutting Edge Style: Wavy
  • For Material Thickness: 2-1/2 in to 3 in
  • Blade Length Group: 4 ft to 4 ft 11 in (48 in to 59 in)
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Plastic, Plywood, Soft Metal, Wood, Tool Brand MK Morse, Blade Series Flex Back, Use Case General/Maintenance, Blade Width 1/8 in, Blade Length 56-1/8 in, Blade Thickness 0.018 in, Teeth per Inch 14, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Wavy, For Material Thickness 2-1/2 in to 3 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws

Reviews of Morse #ZCBA14A