Skip to Main Content
customer-service Help
Morse

Band Saw Blade, 5 ft. 2 in L, 1/4" W, 14 TPI, 0.014" Thick, Carbon Steel

Morse Band Saw Blade,  5 ft. 2 in L,  1/4" W,  14 TPI,  0.014" Thick,  Carbon Steel ZHEAR14014 -5'2
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$14.53
  • Item: Band Saw Blade
  • Primary Saw Application: Stationary and Portable Woodmill and Re-Saw Machines
  • Length: 5 ft. 2 in
See full product details
Orders over $75 ship free.
Total: $14.53

Morse #ZHEAR14014 -5'2 Specifications

  • Item: Band Saw Blade
  • Primary Saw Application: Stationary and Portable Woodmill and Re-Saw Machines
  • Length: 5 ft. 2 in
  • Width: 1/4"
  • Teeth per Inch: 14
  • Thickness: 0.014"
  • Material: Carbon Steel
  • Package Quantity: 1
  • Tooth Type: Raker
  • Grade: Flex Back
  • For Use With Saw Type: Band Saws
  • For Use With: Band Saws
  • Application: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture
  • Blade Series: Flex Back
  • Blade Width: 1/4 in
  • Cutting Edge Style: Hook
  • For Material Thickness: 2-1/2 in to 3 in
  • For Material Width: 1/4 in to 1/2 in
  • Tip Material: Carbon Steel
  • Blade Length: 62 in
  • Primary Material Application: Wood
  • Materials Cut: Aluminum, Plastic, Plywood, Soft Metal, Wood
  • Blade Material: Carbon Steel
  • Use Case: General/Maintenance
  • Blade Thickness: 0.014 in
  • Blade Length Group: 5 ft to 5 ft 11 in (60 in to 71 in)
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Plastic, Plywood, Soft Metal, Wood, Tool Brand MK Morse, Blade Series Flex Back, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 62 in, Blade Thickness 0.014 in, Teeth per Inch 14, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Thickness 2-1/2 in to 3 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws

Reviews of Morse #ZHEAR14014 -5'2