Band Saw Blade, 5 ft. 4-1/2 In. L, Bimetal

MORSE| Zoro #: G2008124| Mfr #: ZWECC1014MAT-5' 4-1/2"

$28.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/2"Length: 5 ft. 4-1/2"Grade: Matrix II
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2008124 Mfr #: ZWECC1014MAT-5' 4-1/2"
Width: 1/2"Length: 5 ft. 4-1/2"
Grade: Matrix IITeeth per Inch: 10/14
Item: Band Saw BladeFor Use With: Band Saws
Application: General Purpose for Cutting Materials with Easy to Moderate MachinabilityTooth Type: Variable
Thickness: 0.020"Material: Bimetal
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade Matrix II, Material Bimetal, Length 5 ft. 4-1/2 In., Width 1/2 In., Thickness 0.020 In., Teeth per Inch 10/14, Tooth Type Variable, For Use With Band Saw Machines, Application General Purpose for Cutting Materials with Easy to Moderate Machinability

Reviews