Band Saw Blade, 5 ft. 4-1/2 In. L, Bimetal

MORSE| Zoro #: G2163777| Mfr #: ZWED035C1014MAT-5' 4-1/2"

$28.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tooth Type: VariableMaterial: BimetalThickness: 0.035"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2163777 Mfr #: ZWED035C1014MAT-5' 4-1/2"
Tooth Type: VariableMaterial: Bimetal
Thickness: 0.035"For Use With: Band Saws
Application: General Purpose for Cutting Materials with Easy to Moderate MachinabilityItem: Band Saw Blade
Length: 5 ft. 4-1/2"Width: 1/2"
Primary Saw Application: MetalGrade: Matrix II
Teeth per Inch: 10/14Country of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 5 ft. 4-1/2 In., Width 1/2 In., Thickness 0.035 In., Teeth per Inch 10/14, Material Bimetal, Grade Matrix II, For Use With Band Saws, Application General Purpose for Cutting Materials with Easy to Moderate Machinability

Reviews