Band Saw Blade, 5 ft. 4-1/2 In. L, Bimetal

MORSE| Zoro #: G1641385| Mfr #: ZWEDR18MAT-5' 4-1/2"

$31.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/2"Length: 5 ft. 4-1/2"Grade: Matrix II
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1641385 Mfr #: ZWEDR18MAT-5' 4-1/2"
Width: 1/2"Length: 5 ft. 4-1/2"
Grade: Matrix IITeeth per Inch: 18
Item: Band Saw BladeFor Use With: Band Saws
Application: General Purpose for Cutting Materials with Easy to Moderate MachinabilityTooth Type: Raker
Thickness: 0.025"Material: Bimetal
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Raker, Length 5 ft. 4-1/2 In., Width 1/2 In., Thickness 0.025 In., Teeth per Inch 18, Material Bimetal, Grade Matrix II, For Use With Band Saws, Application General Purpose for Cutting Materials with Easy to Moderate Machinability

Reviews