Band Saw Blade, 5 ft. 4-1/2 In. L

MORSE| Zoro #: G1201541| Mfr #: ZHBDR10 -5'4-1/2"

$20.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/2"
Length: 5 ft. 4-1/2"
Grade: Hard Back
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1201541 Mfr #: ZHBDR10 -5'4-1/2"
Width: 1/2"Length: 5 ft. 4-1/2"
Grade: Hard BackTeeth per Inch: 10
Item: Band Saw BladeFor Use With: Short Production and Maintenance Applications on Metals
Application: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, FurnitureTooth Type: Raker
Thickness: 0.025"Material: carbon steel
Primary Saw Application: WoodCountry of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Wood, Tooth Type Raker, Length 5 ft. 4-1/2 In., Width 1/2 In., Thickness 0.025 In., Teeth per Inch 10, Material Carbon Steel, Grade Hard Back, For Use With Short Production and Maintenance Applications On Metals, Application Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture

Reviews