Skip to Main Content
We are working on an issue with PayPal. If you'd like to use PayPal for payment, please check out as guest.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 ft. 4-1/2"L x 1/2"W x 6 TPI Carbon Steel Band Saw Blade
  • Zoro #: G0259016
  • Mfr #: ZHEDH06 -5'4-1/2
$11.25
  • Application: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture
  • Thickness: 0.025"
  • Length: 5 ft. 4-1/2"
See full product details
Orders over $50 ship free.

Morse #ZHEDH06 -5'4-1/2 Specifications

  • Zoro #: G0259016
  • Mfr #: ZHEDH06 -5'4-1/2
Application: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture Thickness: 0.025"
Length: 5 ft. 4-1/2" Primary Saw Application: Stationary and Portable Woodmill and Re-Saw Machines
Teeth per Inch: 6 For Use With: Band Saws
For Use With Saw Type: Band Saws Tooth Type: Hook
Width: 1/2" Item: Band Saw Blade
Material: Carbon Steel Grade: Flex Back
Package Quantity: 1 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Wood, Tooth Type Hook, Length 5 ft. 4-1/2 In., Width 1/2 In., Thickness 0.025 In., Teeth per Inch 6, Material Carbon Steel, Grade Flex Back, For Use With Band Saws, Application Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture

Reviews of Morse #ZHEDH06 -5'4-1/2