Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 ft. 4-1/2"L x 1/2"W x 10/14 TPI Bi-Metal Band Saw Blade
  • Zoro #: G0265097
  • Mfr #: ZWED035C1014M42-5' 4-1/2
$37.95
  • Teeth per Inch: 10/14
  • Thickness: 0.035"
  • Grade: M42
See full product details
Orders over $50 ship free.

Morse #ZWED035C1014M42-5' 4-1/2 Specifications

  • Zoro #: G0265097
  • Mfr #: ZWED035C1014M42-5' 4-1/2
Teeth per Inch: 10/14 Thickness: 0.035"
Grade: M42 Item: Band Saw Blade
Width: 1/2" Material: Bimetal
Application: Alloy Steels, Mold Steels, Carbon Steels, Structural Steels For Use With: Band Saws
For Use With Saw Type: Band Saws Length: 5 ft. 4-1/2"
Primary Saw Application: Metal Tooth Type: Variable
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 5 ft. 4-1/2 In., Width 1/2 In., Thickness 0.035 In., Teeth per Inch 10/14, Material Bimetal, Grade M42, For Use With Band Saws, Application Alloy Steels, Mold Steels, Carbon Steels, Structural Steels

Reviews of Morse #ZWED035C1014M42-5' 4-1/2