Morse
Band Saw Blade, 5 ft. 4 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel, Flex Back Series
Mfr # ZHEDR14-5'4
Zoro # G1059274
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application General Purpose
- Width 1/2"
- Teeth per Inch 14
- Thickness 0.025"
- Material Carbon Steel
Explore More Products
- MORSE Band Saw Blade, 5 ft. 8 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel, Flex Back Series ZHEDR14-5'8
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel, Flex Back Series ZHEDR14 -5'4-1/2
- MORSE Band Saw Blade, 5 ft. 5 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel, Flex Back Series ZHEDR14-5'5
- MORSE Band Saw Blade, 13 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal ZWEG083C58M42-13' 6
- MORSE Band Saw Blade, 8 ft. 1/2 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Matrix II Series ZWEG083C610MAT-8' 1/2
- MORSE Band Saw Blade, 15 ft. 6 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Bimetal, Challenger Series ZWEN635C46S-15' 6
- MORSE - 12' x 1" x 0.035 Challenger Structural 5/7 Band Saw Blade 9155571440BX1
- MORSE - 12' 6" x 1-1/4" x 0.042 Challenger Structural 5/7 Band Saw Blade 9161571500BX1
- MORSE Vari-Pitch Bimetal Matrix Bandsaw Blade, 1-1/4" W, 6/10 TPI, 0.042" Thick, Bimetal 3961681840
- SUPERCUT Bandsaw Blade, 93 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel 449006
- MORSE Band Saw Blade, 6 ft. 8 in L, 1/4" W, 14 TPI, 0.025" Thick, Carbon Steel, Hard Back Series ZHBAR14-6'8
- Morse Power Saw Blades