Skip to Main Content
customer-service Help
Morse

Band Saw Blade, 5 ft. 8-1/4 in L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal

Morse Band Saw Blade,  5 ft. 8-1/4 in L,  1/2" W,  10/14 TPI,  0.035" Thick,  Bimetal ZWED035C1014MAT-5' 8-1/4
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$31.39
  • Item: Band Saw Blade
  • Primary Saw Application: Aluminum Castings; Carbon Steel; Structural Steels
  • Length: 5 ft. 8-1/4 in
See full product details
Orders over $75 ship free.
Total: $31.39

Morse #ZWED035C1014MAT-5' 8-1/4 Specifications

  • Item: Band Saw Blade
  • Primary Saw Application: Aluminum Castings; Carbon Steel; Structural Steels
  • Length: 5 ft. 8-1/4 in
  • Width: 1/2"
  • Teeth per Inch: 10/14
  • Thickness: 0.035"
  • Material: Bimetal
  • Package Quantity: 1
  • Tooth Type: Variable
  • Grade: Matrix II
  • For Use With Saw Type: Band Saws
  • For Use With: Band Saws
  • Application: General Purpose for Cutting Materials with Easy to Moderate Machinability
  • For Material Width: 1/2 in to 2 in
  • Blade Thickness: 0.035 in
  • Materials Cut: Carbon Steel, Structural Steel
  • For Material Thickness: 1/16 in to 1/8 in
  • Cutting Edge Style: Variable
  • Blade Length: 68-1/4 in
  • Primary Material Application: General Purpose Metal Cutting
  • Tip Material: Bi-Metal
  • Use Case: General/Maintenance
  • Blade Material: Bi-Metal
  • Blade Series: Matrix II
  • Blade Width: 1/2 in
  • Blade Length Group: 5 ft to 5 ft 11 in (60 in to 71 in)
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Carbon Steel, Structural Steel, Tool Brand MK Morse, Blade Series Matrix II, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 68-1/4 in, Blade Thickness 0.035 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/16 in to 1/8 in, For Material Width 1/2 in to 2 in, For Use With Saw Type Band Saws

Reviews of Morse #ZWED035C1014MAT-5' 8-1/4