SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Band Saw Blade, 5 ft. 8-1/4 In. L

MORSE| Zoro #: G0802024| Mfr #: ZWED035C1014M42-5' 8-1/4"

$37.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tooth Type: VariableWidth: 1/2"Thickness: 0.035"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0802024 Mfr #: ZWED035C1014M42-5' 8-1/4"
Tooth Type: VariableWidth: 1/2"
Thickness: 0.035"For Use With: Band Saws
Material: BimetalTeeth per Inch: 10/14
Grade: M42Application: Alloy Steels, Mold Steels, Carbon Steels, Structural Steels
Length: 5 ft. 8-1/4"Item: Band Saw Blade
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade M42, Material Bimetal, Length 5 ft. 8-1/4 In., Width 1/2 In., Thickness 0.035 In., Teeth per Inch 10/14, Tooth Type Variable, For Use With Band Saw Machines, Application Alloy Steels, Mold Steels, Carbon Steels, Structural Steels

Reviews