Band Saw Blade, 5 ft. 8-1/4 In. L, Min. Qty 10

MORSE| Zoro #: G1732087| Mfr #: ZWED035H04M42-5' 8-1/4"

$34.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tooth Type: HookWidth: 1/2"Thickness: 0.035"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1732087 Mfr #: ZWED035H04M42-5' 8-1/4"
Tooth Type: HookWidth: 1/2"
Thickness: 0.035"For Use With: Band Saws
Material: BimetalTeeth per Inch: 4
Grade: M42Application: Alloy Steels, Mold Steels, Carbon Steels, Structural Steels
Length: 5 ft. 8-1/4"Item: Band Saw Blade
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade M42, Material Bimetal, Length 5 ft. 8-1/4 In., Width 1/2 In., Thickness 0.035 In., Teeth per Inch 4, Tooth Type Hook, For Use With Band Saw Machines, Application Alloy Steels, Mold Steels, Carbon Steels, Structural Steels

Reviews