Shop Alternate Products
This Product is Discontinued
Morse
Band Saw Blade, 5 ft. 8 in L, 1/2" W, 8 TPI, 0.025" Thick, Carbon Steel, Hard Back Series (Discontinued)
Mfr # ZHBDR08 -5'82
Zoro # G0450931
This Product is Discontinued
Key Features
- Primary Saw Application Carbon Steels; Composition Board; Cork; Graphite; Low Alloy Steels; Non-Ferrous; Brass; Bronze; Aluminum; Plastic; Production Wood Cutting; General Purpose Wood; Furniture
- Width 1/2"
- Teeth per Inch 8
- Thickness 0.025"
- Material Carbon Steel