Two Ways to Save!20% OFF Multiple CategoriesSEE DETAILS

Band Saw Blade, 5 ft. 8 In. L

MORSE| Zoro #: G0921541| Mfr #: ZHBDR14 -5'82"

$18.73 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
  • Details:
  • Item: Band Saw Blade
  • Teeth per Inch: 14
  • For Use With: Short Production and Maintenance Applications on Metals
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0921541 Mfr #: ZHBDR14 -5'82"
Item: Band Saw BladeTeeth per Inch: 14
For Use With: Short Production and Maintenance Applications on MetalsApplication: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture
Primary Saw Application: General PurposeThickness: 0.025"
Tooth Type: RakerGrade: Hard Back
Width: 1/2"Length: 5 ft. 8"
Material: Carbon SteelCountry of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application General Purpose, Tooth Type Raker, Length 5 ft. 8 In., Width 1/2 In., Thickness 0.025 In., Teeth per Inch 14, Material Carbon Steel, Grade Hard Back, For Use With Short Production and Maintenance Applications On Metals, Application Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture

Reviews