Band Saw Blade, 5 ft. 8 In. L

MORSE| Zoro #: G0869942| Mfr #: ZWEDC1014MAT-5' 8"

$24.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/2"
Length: 5 ft. 8"
Grade: Matrix II
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0869942 Mfr #: ZWEDC1014MAT-5' 8"
Width: 1/2"Length: 5 ft. 8"
Grade: Matrix IITeeth per Inch: 10/14
Item: Band Saw BladeFor Use With: Band Saws
Application: General Purpose for Cutting Materials with Easy to Moderate MachinabilityTooth Type: Variable
Thickness: 0.025"Material: Bimetal
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade Matrix II, Material Bimetal, Length 5 ft. 8 In., Width 1/2 In., Thickness 0.025 In., Teeth per Inch 10/14, Tooth Type Variable, For Use With Band Saw Machines, Application General Purpose for Cutting Materials with Easy to Moderate Machinability

Reviews