KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Band Saw Blade, 5 ft. L , 1/2 In. W

MORSE| Zoro #: G1274874| Mfr #: ZWEDC1014MAT-5' 0"

$27.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/2"
Length: 5 ft.
Grade: Matrix II
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1274874 Mfr #: ZWEDC1014MAT-5' 0"
Width: 1/2"Length: 5 ft.
Grade: Matrix IITeeth per Inch: 10/14
Item: Band Saw BladeFor Use With: Band Saws
Application: General Purpose for Cutting Materials with Easy to Moderate MachinabilityTooth Type: Variable
Thickness: 0.025"Material: Bimetal
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 5 ft., Width 1/2 In., Thickness 0.025 In., Teeth per Inch 10/14, Material Bimetal, Grade Matrix II, For Use With Band Saws, Application General Purpose for Cutting Materials with Easy to Moderate Machinability

Reviews