Band Saw Blade, 6 ft. 1 In. L

MORSE| Zoro #: G2378171| Mfr #: ZHBDW18-6'1"

$20.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tooth Type: Wavy
Width: 1/2"
Thickness: 0.025"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2378171 Mfr #: ZHBDW18-6'1"
Tooth Type: WavyWidth: 1/2"
Thickness: 0.025"For Use With: Short Production and Maintenance Applications on Metals
Material: carbon steelTeeth per Inch: 18
Grade: Hard BackApplication: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture
Length: 6 ft. 1"Item: Band Saw Blade
Primary Saw Application: General PurposeCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application General Purpose, Grade Hard Back, Material Carbon Steel, Length 6 ft. 1 In., Width 1/2 In., Thickness 0.025 In., Teeth per Inch 18, Tooth Type Wavy, For Use With Short Production and Maintenance Applications On Metals, Application Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture

Reviews