Morse
Band Saw Blade, 6 ft. 1 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel, Flex Back Series
Mfr # ZHEDW18-6'1
Zoro # G0838643
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Stationary and Portable Woodmill and Re-Saw Machines
- Width 1/2"
- Teeth per Inch 18
- Thickness 0.025"
- Material Carbon Steel
Explore More Products
- MORSE Band Saw Blade, 6 ft. 10" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series ZWEFC610M42-6' 10
- MORSE Band Saw Blade, 14 ft. 6 in L, 1" W, 3/4 TPI, 0.035" Thick, Carbide 14'6" ZCTGGP34
- MORSE Band Saw Blade, 13 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series ZWEG083C812M42-13' 0
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/8" W, 14 TPI, 0.025" Thick, Carbon Steel, Flex Back Series ZHEBR14 -7'9
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 3/8" W, 6 TPI, 0.025" Thick, Carbon Steel, Hard Back Series ZHBBH06-7'9-1/2
- MORSE Band Saw Blade, 7 ft. 5 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel, Flex Back Series ZHEDR14-7'5
- MORSE - 10' 10 1/2" x 1" x 0.035 Bimetal Matrix II 6/10 Band Saw Blade 3955681304BX1
- MORSE - 7' 9" x 1/2" x 0.025 Bimetal Matrix II 10/14 Band Saw Blade 3934130930BX1
- MORSE - 15' 2 3/4"x 1-1/2" x 0.05 M-Factor Carbide Tipped 3/4 Band Saw Blade 8181341826BX1
- LENOX Band Saw Blade, 9 ft. 5 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel, Diemaster 2 Series 52255D2B92870
- STARRETT Band Saw Blade, 14 ft. 6" L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal 91380-14-06
- Morse Band Saw Blades