KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Band Saw Blade, 6 ft. 10 In. L

MORSE| Zoro #: G1331687| Mfr #: ZHEAR10 -6'10"

$18.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Primary Saw Application: Wood
Material: carbon steel
Teeth per Inch: 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1331687 Mfr #: ZHEAR10 -6'10"
Primary Saw Application: WoodMaterial: carbon steel
Teeth per Inch: 10Tooth Type: Raker
Thickness: 0.025"Application: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture
For Use With: Band SawsWidth: 1/4"
Item: Band Saw BladeGrade: Flex Back
Length: 6 ft. 10"Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Wood, Grade Flex Back, Material Carbon Steel, Length 6 ft. 10 In., Width 1/4 In., Thickness 0.025 In., Teeth per Inch 10, Tooth Type Raker, Application Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture

Reviews