KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Band Saw Blade, 6 ft. 10 In. L

MORSE| Zoro #: G0842247| Mfr #: ZWEFC1014MAT-6' 10"

$36.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3/4"
Length: 6 ft. 10"
Grade: Matrix II
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0842247 Mfr #: ZWEFC1014MAT-6' 10"
Width: 3/4"Length: 6 ft. 10"
Grade: Matrix IITeeth per Inch: 10/14
Item: Band Saw BladeFor Use With: Band Saws
Application: General Purpose for Cutting Materials with Easy to Moderate MachinabilityTooth Type: Variable
Thickness: 0.035"Material: Bimetal
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade Matrix II, Material Bimetal, Length 6 ft. 10 In., Width 3/4 In., Thickness 0.035 In., Teeth per Inch 10/14, Tooth Type Variable, For Use With Band Saw Machines, Application General Purpose for Cutting Materials with Easy to Moderate Machinability

Reviews