Band Saw Blade, 6 ft. 10 In. L

MORSE| Zoro #: G2012141| Mfr #: ZWEFC46M42PR-6' 10"

$40.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tooth Type: VariableWidth: 3/4"Thickness: 0.035"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2012141 Mfr #: ZWEFC46M42PR-6' 10"
Tooth Type: VariableWidth: 3/4"
Thickness: 0.035"For Use With: Band Saws
Material: BimetalTeeth per Inch: 4/6
Grade: M42Application: Alloy Steels, Mold Steels, Carbon Steels, Structural Steels
Length: 6 ft. 10"Item: Band Saw Blade
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade M42, Material Bimetal, Length 6 ft. 10 In., Width 3/4 In., Thickness 0.035 In., Teeth per Inch 4/6, Tooth Type Variable, For Use With Band Saw Machines, Application Alloy Steels, Mold Steels, Carbon Steels, Structural Steels

Reviews