Band Saw Blade, 6 ft. 10 In. L

MORSE| Zoro #: G1903623| Mfr #: ZWEFC46MATPR-6' 10"

$40.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tooth Type: VariableMaterial: BimetalThickness: 0.035"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1903623 Mfr #: ZWEFC46MATPR-6' 10"
Tooth Type: VariableMaterial: Bimetal
Thickness: 0.035"For Use With: Band Saws
Application: General Purpose for Cutting Materials with Easy to Moderate MachinabilityItem: Band Saw Blade
Length: 6 ft. 10"Width: 3/4"
Primary Saw Application: MetalGrade: Matrix II
Teeth per Inch: 4/6Country of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 6 ft. 10 In., Width 3/4 In., Thickness 0.035 In., Teeth per Inch 4/6, Material Bimetal, Grade Matrix II, For Use With Band Saws, Application General Purpose for Cutting Materials with Easy to Moderate Machinability

Reviews