Band Saw Blade, 6 ft. 10 In. L

MORSE| Zoro #: G0762081| Mfr #: ZWEFC610MAT-6' 10"

$36.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tooth Type: VariableWidth: 3/4"Thickness: 0.035"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0762081 Mfr #: ZWEFC610MAT-6' 10"
Tooth Type: VariableWidth: 3/4"
Thickness: 0.035"For Use With: Band Saws
Material: BimetalTeeth per Inch: 6/10
Grade: Matrix IIApplication: General Purpose for Cutting Materials with Easy to Moderate Machinability
Length: 6 ft. 10"Item: Band Saw Blade
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 6 ft. 10 In., Width 3/4 In., Thickness 0.035 In., Teeth per Inch 6/10, Material Bimetal, Grade Matrix II, For Use With Band Saws, Application General Purpose for Cutting Materials with Easy to Moderate Machinability

Reviews