Morse
Band Saw Blade, 6 ft. 10" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal
- Zoro #: G2870217
- Mfr #: ZWEFC1014M42-6' 10
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 6 ft. 10"
- Width: 3/4"
- Teeth per Inch: 10/14
- Thickness: 0.035"
- Material: Bimetal
- Tooth Type: Variable
$44.09
Subtotal: $44.09
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Morse #ZWEFC1014M42-6' 10 Specifications
- Zoro #: G2870217
- Mfr #: ZWEFC1014M42-6' 10
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 6 ft. 10"
- Width: 3/4"
- Teeth per Inch: 10/14
- Thickness: 0.035"
- Material: Bimetal
- Tooth Type: Variable
- Grade: M42
- Application: Alloy Steels, Mold Steels, Carbon Steels, Structural Steels
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Tip Material: Bi-Metal
- Primary Material Application: General Purpose Metal Cutting
- For Material Width: 1/2 in to 2 in
- Use Case: Production
- Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Soft Metal, Structural Steel
- Blade Series: M42
- Blade Material: Bi-Metal
- Blade Thickness: 0.035 in
- Blade Width: 3/4 in
- Cutting Edge Style: Variable
- For Material Thickness: 1/16 in to 1/8 in
- Blade Length: 82 in
- Blade Length Group: 6 ft to 6 ft 11 in (72 in to 83 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Soft Metal, Structural Steel, Tool Brand MK Morse, Blade Series M42, Use Case Production, Blade Width 3/4 in, Blade Length 82 in, Blade Thickness 0.035 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/16 in to 1/8 in, For Material Width 1/2 in to 2 in
Reviews of Morse #ZWEFC1014M42-6' 10
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MORSE Band Saw Blade, 15 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal ZWEG360C34S-15' 0
- MORSE Band Saw Blade, 13 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel ZHEDR14-13'
- MORSE Band Saw Blade, 9 ft. 3 in L, 3/4" W, 6 TPI, 0.032" Thick, Carbon Steel ZHEFR06 -9'3
- MORSE Band Saw Blade, 7 ft. 8-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel ZHEDR06 -7'8-1/2
- MORSE Band Saw Blade, 9 ft. 5" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal ZWEG083C610M42-9' 5
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel ZHEDW18-7'9-1/2
- MORSE Hef 11Ft 5 X 3/4 X .032 4 H, 11 ft. 5 in L, 3/4" W, 0.032" Thick 1844041370
- MORSE Band Saw Blade 103 In Bi-Metal 1/2 X 025, 103 in L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal 3634181030
- MORSE 12Ft 1In Tpi Band Saw Blade, 12 ft. 1 in L, 1" W, 4/6 TPI, 0.035" Thick 4255461440
- LENOX Band Saw Blade, 8 ft. L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 81416D2B82440
- SUPERCUT 98-inch x 0.75-inch x 0.032 x 6 TPI Carbon Tool Steel Blade 441437
- Morse Power Saw Blades