Skip to Main Content
customer-service Help
Morse

Band Saw Blade, 6 ft. 8 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon

Morse Band Saw Blade,  6 ft. 8 in L,  1/2" W,  6 TPI,  0.025" Thick,  Carbon ZHEDH06 6 FT 8 IN
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$28.30
  • Item: Band Saw Blade
  • Primary Saw Application: Wood
  • Length: 6 ft. 8 in
See full product details
Orders over $75 ship free.
Total: $28.30

Morse #ZHEDH06 6 FT 8 IN Specifications

  • Item: Band Saw Blade
  • Primary Saw Application: Wood
  • Length: 6 ft. 8 in
  • Width: 1/2"
  • Teeth per Inch: 6
  • Thickness: 0.025"
  • Material: Carbon
  • Tooth Type: Hook
  • Grade: Flex Back
  • For Use With: Band Saws
  • For Use With Saw Type: Band Saws
  • Application: Wood
  • Cutting Edge Style: Hook
  • Use Case: Production
  • Blade Thickness: 0.025 in
  • Blade Width: 3/4 in
  • Blade Length: 80 in
  • Primary Material Application: Wood
  • For Material Width: 1-1/2 in to 2-3/4 in
  • Materials Cut: Plywood, Wood
  • Tip Material: Carbon Steel
  • Blade Series: Quiksilver Flex Back
  • Blade Material: Carbon Steel
  • Blade Length Group: 6 ft to 6 ft 11 in (72 in to 83 in)
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application Wood, Materials Cut Plywood, Wood, Tool Brand MK Morse, Blade Series Quiksilver Flex Back, Use Case Production, Blade Width 3/4 in, Blade Length 80 in, Blade Thickness 0.025 in, Teeth per Inch 6, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Width 1-1/2 in to 2-3/4 in, For Use With Saw Type Band Saws

Reviews of Morse #ZHEDH06 6 FT 8 IN