Morse
Band Saw Blade, 6 ft. 8 in L, 1/4" W, 10 TPI, 0.025" Thick, Carbon Steel, Hard Back Series
Mfr # ZHBAR10-6'8
Zoro # G0372592
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 6 ft. 8 in
- Width 1/4"
- Teeth per Inch 10
- Thickness 0.025"
Explore More Products
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal, Matrix II Series ZWEDC1014MAT-5' 4-1/2
- MORSE Band Saw Blade, 12 ft. 10 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal, Maverick Series 12'10" ZWEG083C34MAVPR
- MORSE Band Saw Blade, 16 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, Challenger Series ZWEG360C34S-16' 0
- MORSE Band Saw Blade, 11 ft. L, 1" W, 14 TPI, 0.035" Thick, Carbon Steel, Hard Back Series ZHBGR14-11'
- MORSE Band Saw Blade, 5 ft. 5 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel, Hard Back Series ZHBDR14-5'5
- MORSE Band Saw Blade, 6 ft. 8 in L, 1/4" W, 4 TPI, 0.025" Thick, Carbon Steel, Flex Back Series ZHEAS04 -6'8
- MORSE Band Saw Blade, 8 ft. 7 in L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal ZWEFC610MAT-8' 7
- MORSE Band Saw Blade, 13 ft. 1/2 in L, 3/8" W, 6 TPI, 0.025" Thick, Carbon Steel, Flex Back Series ZHEBH06-13' 1/2
- MORSE Band Saw Blade, 8 ft. 7 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal ZWEFC1014MAT-8' 7
- SUPERCUT 125-inch x 1-inch x 0.032 x 3 TPI Woodsaver Carbide Resaw 209822
- LENOX Band Saw Blade, 10 ft. L, 3/4" W, 4/6 TPI 86664LPB103050
- Morse Power Saw Blades