BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Band Saw Blade, 6 ft. 8 In. L

MORSE| Zoro #: G2080434| Mfr #: ZHEAH04 -6'8"

$19.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Teeth per Inch: 4Length: 6 ft. 8"Width: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2080434 Mfr #: ZHEAH04 -6'8"
Teeth per Inch: 4Length: 6 ft. 8"
Width: 1/4"Grade: Flex Back
For Use With: Band SawsThickness: 0.025"
Item: Band Saw BladePrimary Saw Application: Wood
Material: Carbon SteelTooth Type: Hook
Application: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, FurnitureCountry of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Wood, Tooth Type Hook, Length 6 ft. 8 In., Width 1/4 In., Thickness 0.025 In., Teeth per Inch 4, Material Carbon Steel, Grade Flex Back, For Use With Band Saws, Application Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture

Reviews