HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Band Saw Blade, 6 ft. 9 In. L

MORSE| Zoro #: G2149917| Mfr #: ZWEDC1014MAT-6' 9"

$33.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/2"
Length: 6 ft. 9"
Grade: Matrix II
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2149917 Mfr #: ZWEDC1014MAT-6' 9"
Width: 1/2"Length: 6 ft. 9"
Grade: Matrix IITeeth per Inch: 10/14
Item: Band Saw BladeFor Use With: Band Saws
Application: General Purpose for Cutting Materials with Easy to Moderate MachinabilityTooth Type: Variable
Thickness: 0.025"Material: Bimetal
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Band Saw Blade,Grade Matrix II,Material Bimetal,Length 6 ft. 9 In.,Width 1/2 In.,Thickness 0.025 In.,Teeth per Inch 10/14,Tooth Type Variable,Application Aluminum Castings, Carbon Steel, Structural Steels

Reviews