Band Saw Blade, 7 ft. 5-1/2 In. L

MORSE| Zoro #: G0689656| Mfr #: 1634060894-WWG

$22.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tooth Type: RakerWidth: 1/2"Thickness: 0.025"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0689656 Mfr #: 1634060894-WWG
Tooth Type: RakerWidth: 1/2"
Thickness: 0.025"For Use With: Short Production and Maintenance Applications Cutting Wood and Low Alloy Steel and Non Ferrous Metals
Material: carbon steelTeeth per Inch: 6
Grade: Flex BackApplication: For Short Production and Maintenance Applications Cutting Wood and Low Alloy Steel and Non Ferrous Metals
Length: 7 ft. 5-1/2"Item: Band Saw Blade
Primary Saw Application: WoodCountry of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Wood, Tooth Type Raker, Length 7 ft. 5-1/2 In., Width 1/2 In., Thickness 0.025 In., Teeth per Inch 6, Material Carbon Steel, Grade Flex Back, For Use With Short Production and Maintenance Applications Cutting Wood and Low Alloy Steel and Non Ferrous Metals, Application For Short Production and Maintenance Applications Cutting Wood and Low Alloy Steel and Non Ferrous Metals

Reviews