KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Band Saw Blade, 7 ft. 5-1/2 In. L

MORSE| Zoro #: G1418803| Mfr #: 1634140894-WWG

$22.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/2"
Length: 7 ft. 5-1/2"
Grade: Flex Back
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1418803 Mfr #: 1634140894-WWG
Width: 1/2"Length: 7 ft. 5-1/2"
Grade: Flex BackTeeth per Inch: 14
Item: Band Saw BladeFor Use With: Short Production and Maintenance Applications Cutting Wood and Low Alloy Steel and Non Ferrous Metals
Application: For Short Production and Maintenance Applications Cutting Wood and Low Alloy Steel and Non Ferrous MetalsTooth Type: Raker
Thickness: 0.025"Material: carbon steel
Primary Saw Application: General PurposeCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application General Purpose, Grade Flex Back, Material Carbon Steel, Length 7 ft. 5-1/2 In., Width 1/2 In., Thickness 0.025 In., Teeth per Inch 14, Tooth Type Raker, For Use With Short Production and Maintenance Applications Cutting Wood and Low Alloy Steel and Non Ferrous Metals, Application For Short Production and Maintenance Applications Cutting Wood and Low Alloy Steel and Non Ferrous Metals

Reviews